Shop BENCHPRO

1 Door Storage Cabinet

  • Mfr # LSCCW-DO2122

  • Zoro # G323437672


product price: 
$
1,087.99
/ea
Free Shipping & Returns

Key Features

Product Type
Cabinet Pedestal
Features
1 3/4 in Top Thickness
Assembly
Fully Assembled
Finish
Powder Painted
Number of Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCCW-DO2122
Zoro #
G323437672
UPC #
840093890702
Country of Origin
Mexico

Dimensions

Overall Width
22 in
For Work Station Height
32 in
Overall Depth
21 in
Overall Height
33 1/8 in
For Work Station Depth
21 in

Details

Product Type
Cabinet Pedestal
Features
1 3/4 in Top Thickness
Assembly
Fully Assembled
Finish
Powder Painted
Number of Shelves
0
Material
Steel
Compatible Brand
BenchPro
Weight
121 lb
Lock Type
No Lock
Frame Material Finish
Powder Painted
Compatible with Manufacturer Part Number
Includes
1 3/4 in Butcher Block Top, Casters, Glides
Number of Drawers
0
Overall Load Capacity
500 lb
Frame Construction
Welded Only
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Pedestal Type
Cabinet
Color
Blue
Frame Material
Steel
Item
Cabinet Pedestal
Number of Compartments
1

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 3/4 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes 1 3/4 in Butcher Block Top, Casters, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in, Overall Height 33 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.