Shop BENCHPRO
See all product information
Create Account
Drawer
Mfr # T12-BK
Zoro # G523436536
product price:Â $386.99
/ea
Free Shipping & Returns
Key Features
Overall Load Capacity
130 lb
Finish
Powder Coated
Material
Steel
Assembly
Unassembled
Overall Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T12-BK
- Zoro #
- G523436536
- UPC #
- 840093889362
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 20 in
- Overall Width
- 21 in
- Overall Height
- 12 in
Details
- Overall Load Capacity
- 130 lb
- Finish
- Powder Coated
- Material
- Steel
- Assembly
- Unassembled
- Color
- Black
- Lock Type
- Keyed
- Drawer Slide Bearing Type
- Ball
- Item
- Drawer
- Product Type
- Drawer
- Includes
- (2) Keys, Lock
- Metal Material Gauge
- 16 ga
- Compatible Series
- Adams, Harding, Kennedy, Roosevelt
- Compatible Brand
- BenchPro
- Compatible Manufacturer Part Number
- AED3048,AED3060,AED3072,AED3096,AED3660,AED3672,AED3696,AEF3048,AEF3060,AEF3072,AEF3096,AEF3660,AEF3672,AEF3696,AEN3048,AEN3060,AEN3072,AEN3096,AEN3660,AEN3672,AEN3696,AEW3048,AEW3060,AEW3072,AEW3096,AEW3660,AEW3672,AEW3696,AMD3048,AMD3060,AMD3072,AMD3096,AMD3660,AMD3672,AMD3696,AMF3048,AMF3060,AMF3072,AMF3096,AMF3660,AMF3672,AMF3696,AMN3048,AMN3060,AMN3072,AMN3096,AMN3660,AMN3672,AMN3696,AMW3048,AMW3060,AMW3072,AMW3096,AMW3660,AMW3672,AMW3696,DDC-5,DDC-6,DFC-5,DFC-6,DPBC-5,DPBC-6,DWC-5,DWC-6,HD30120,HD3048,HD3060,HD3072,HD3096,HD36120,HD3660,HD3672,HD3696,HF30120,HF3048,HF3060,HF3072,HF3096,HF36120,HF3660,HF3672,HF3696,HN30115,HN3048,HN3060,HN3072,HN3096,HN36115,HN3660,HN3672,HN3696,HW30120,HW3048,HW3060,HW3072,HW3096,HW36120,HW3660,HW3672,HW3696,KD30120,KD30120+LP,KD3048,KD3048+LP,KD3060,KD3060+LP,KD3072,KD3072+LP,KD3096,KD3096+LP,KD36120,KD36120+LP,KD3660,KD3660+LP,KD3672,KD3672+LP,KD3696,KD3696+LP,KDC-5,KDC-6,KF30120,KF30120+LP,KF3048,KF3048+LP,KF3060,KF3060+LP,KF3072,KF3072+LP,KF3096,KF3096+LP,KF36120,KF36120+LP,KF3660,KF3660+LP,KF3672,KF3672+LP,KF3696,KF3696+LP,KFC-5,KFC-6,KN30117,KN30117+LP,KN3048,KN3048+LP,KN3060,KN3060+LP,KN3072,KN3072+LP,KN3096,KN3096+LP,KN36117,KN36117+LP,KN3660,KN3660+LP,KN3672,KN3672+LP,KN3696,KN3696+LP,KPBC-5,KPBC-6,KW30120,KW30120+LP,KW3048,KW3048+LP,KW3060,KW3060+LP,KW3072,KW3072+LP,KW3096,KW3096+LP,KW36120,KW36120+LP,KW3660,KW3660+LP,KW3672,KW3672+LP,KW3696,KW3696+LP,KWC-5,KWC-6,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RDC-3,RDC-4,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RFC-3,RFC-4,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RPBC-3,RPBC-4,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696,RWC-3,RWC-4
Description
Drawer, Product Type Drawer, Assembly Unassembled, Color Black, Drawer Slide Bearing Type Ball, Finish Powder Coated, Includes (2) Keys, Lock, Includes Mounting Hardware No, Lock Type Keyed, Material Steel, Metal Material Gauge 16 ga, Mounting Location Under Bench, Overall Depth 20 in, Overall Height 12 in, Overall Load Capacity 130 lb, Overall Width 21 in, Stackable Yes, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.