Shop BENCHPRO

ESD Top Shelf With Light

  • Mfr # TSD1248 + IUL48 GF-WT

  • Zoro # G023436913


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Features
180 Degrees Radius Front Edge, Concealed Double Path to Ground, Creates Minimal Heat, Non-Obstructive, Steel Reinforced
Overall Width
48 in
Metal Material Gauge
18 ga
Adjustability
Adjustable Height
Frame Material Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSD1248 + IUL48 GF-WT
Zoro #
G023436913
UPC #
840093889782
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
12 in
For Top Width
48 in
For Top Depth
24 in, 30 in, 36 in
Compatible Workstation Width
48 in

Details

Features
180 Degrees Radius Front Edge, Concealed Double Path to Ground, Creates Minimal Heat, Non-Obstructive, Steel Reinforced
Metal Material Gauge
18 ga
Adjustability
Adjustable Height
Frame Material Finish
Powder Coated
Number of Knockouts
0
Top Material
Laminate
Shelf Type
Upper Shelf
Frame Material
Steel
Assembly
Partially Assembled
Overall Load Capacity
150 lb
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Mount Type
Upright
Weight
27 lb
Color
Gray, White
Product Type
Shelf
Number of Outlets
0
Item
ESD Top Shelf With Light
Includes
Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket
Compatible Brand
BenchPro
Compatible Series
Adams, Harding, Kennedy, Roosevelt
Compatible Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP

Description

ESD Top Shelf With Light, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Gray, White, Frame Material Steel, Frame Material Finish Powder Coated, Includes Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 48 in, Top Material Laminate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.