Shop ADVANCE TABCO

MixerStand, Silver, SS, 30inD, 72inW

  • Mfr # ES-306C
  • Zoro # G523355233

product price: 
$
1,794.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Hemmed
Top Material Finish
Satin
Overall Load Capacity
1,000 lb
Features
Under Shelf is Adjustable
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-306C
Zoro #
G523355233
UPC #
747545 20797 5
Country of Origin
United States

Dimensions

Backsplash Height
1 in
Back Stop Height
1 in
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Work Surface Width
72 in
Overall Width
72 in
Height Adjustment Mechanism
Adjustable Foot
Fits Chest Size
Under Shelf is Adjustable

Details

Edge Shape
Hemmed
Top Material Finish
Satin
Overall Load Capacity
1,000 lb
Features
Under Shelf is Adjustable
Color
Silver
Number of Shelves
1
Wheel Material
Urethane
Frame Material
Stainless Steel
For Location
Indoor
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Number of Drawers
0
Standards
NSF
Item
Mixer Stand
Portability
Stationary
Top Material
Stainless Steel
Assembly
Unassembled
Expandable Work Surface
No
Caster Mount Type
Leg Compression Fitting
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Number of Bins
0
Foot Type
Caster
For Environment
Food Industry
Top Metal Material Gauge
14 ga
Maximum Shelf Load Capacity
250
Wire Color
Silver

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.