Shop BENCHPRO

One Door and Drawer Cabinet

  • Mfr # LSCSC-DD2122

  • Zoro # G523433368


product price:  $2,282.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Weight
127 lb
Maximum Drawer Load Capacity
100 lb
Frame Material Finish
Plain
Frame Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSC-DD2122
Zoro #
G523433368
UPC #
840093891013
Country of Origin
Mexico

Dimensions

For Work Station Depth
21 in
Overall Depth
21 in
Overall Width
22 in
For Work Station Height
32 in
Overall Height
31 1/4 in

Details

Color
Silver
Weight
127 lb
Maximum Drawer Load Capacity
100 lb
Frame Material Finish
Plain
Frame Material
Stainless Steel
Product Type
Cabinet Pedestal
Number of Drawers
1
Number of Compartments
2
Item
Cabinet Pedestal
Overall Load Capacity
500 lb
Frame Construction
Welded Only
Compatible with Manufacturer Part Number
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Includes
Casters
Pedestal Type
Cabinet
Assembly
Fully Assembled
Number of Shelves
0
Lock Type
No Lock
Compatible Brand
BenchPro
Material
Stainless Steel

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, For Work Station Depth 21 in, Includes Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 21 in, Overall Height 31 1/4 in, Overall Load Capacity 500 lb, Overall Width 22 in, Pedestal Type Cabinet, Weight 127 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.