Shop BENCHPRO

Four Door Storage Cabinet

  • Mfr # LSCSCW-4DRA2122

  • Zoro # G123437643


product price:  $2,446.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
21 in
Number of Shelves
0
Lock Type
No Lock
Includes
1 3/4 in Butcher Block Top, Casters
Maximum Drawer Load Capacity
100 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSCW-4DRA2122
Zoro #
G123437643
UPC #
840093891198
Country of Origin
Mexico

Dimensions

Overall Depth
21 in
For Work Station Depth
21 in
Overall Height
33 1/8 in
Overall Width
22 in
For Work Station Height
32 in

Details

Number of Shelves
0
Lock Type
No Lock
Includes
1 3/4 in Butcher Block Top, Casters
Maximum Drawer Load Capacity
100 lb
Assembly
Fully Assembled
Product Type
Cabinet Pedestal
Frame Construction
Welded Only
Frame Material Finish
Plain
Overall Load Capacity
500 lb
Number of Compartments
4
Item
Cabinet Pedestal
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Pedestal Type
Cabinet
Compatible with Manufacturer Part Number
Features
1 3/4 in Top Thickness
Color
Silver
Weight
172 lb
Frame Material
Stainless Steel
Material
Stainless Steel
Compatible Brand
BenchPro
Number of Drawers
4

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features 1 3/4 in Top Thickness, For Work Station Depth 21 in, Includes 1 3/4 in Butcher Block Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 4, Number of Drawers 4, Number of Shelves 0, Overall Depth 21 in, Overall Height 33 1/8 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.