Shop BENCHPRO
See all product information
Light Kit w/ Power
Mfr # LFA96LR-BK
Zoro # G423431037
product price:Â $607.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Compatible Brand
BenchPro
Color
Black
Overall Depth
6 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- LFA96LR-BK
- Zoro #
- G423431037
- UPC #
- 840093889683
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 6 in
- For Work Station Width
- 96 in
- Overall Width
- 96 in
- Overall Height
- 24 in
- Power Cord Length
- 2.5 ft
Details
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Compatible Brand
- BenchPro
- Color
- Black
- Material
- Aluminum
- Operating Voltage
- 115V AC
- Standards
- UL Listed
- Number of Outlets
- 0
- Includes
- Rocker Switch
- Finish
- Powder Coated
- Item
- Light Frame and LED Light Combo
- Assembly
- Partially Assembled
- Product Type
- Light Frame and LED Light Combo
- Compatible with Manufacturer Part Number
- AED3096,AED3696,AEF3096,AEF3696,AEN3096,AEN3696,AEW3096,AEW3696,AMD3096,AMD3696,AMF3096,AMF3696,AMN3096,AMN3696,AMW3096,AMW3696,HD3096,HD3696,HF3096,HF3696,HN3096,HN3696,HW3096,HW3696,KD3096,KD3096+LP,KD3696,KD3696+LP,KF3096,KF3096+LP,KF3696,KF3696+LP,KN3096,KN3096+LP,KN3696,KN3696+LP,KW3096,KW3096+LP,KW3696,KW3696+LP,RD3096,RD3696,RE3096,RE3696,RN3096,RN3696,RPB3096,RPB3696,RW3096,RW3696
Description
Light Frame and LED Light Combo, Product Type Light Frame and LED Light Combo, Assembly Partially Assembled, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.