Shop BENCHPRO
See all product information
Create Account
Pegboard Backwall
Mfr # PB36-GR
Zoro # G823434201
product price:Â
$
76.45
/ea
Key Features
Color
Gray
Compatible Brand
BenchPro
Frame Material Finish
Powder Coated
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Overall Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB36-GR
- Zoro #
- G823434201
- UPC #
- 840093889331
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 2 in
- Overall Width
- 34 in
- Overall Height
- 14 in
- For Work Station Width
- 36 in
Details
- Item
- Pegboard
- Color
- Gray
- Compatible Brand
- BenchPro
- Frame Material Finish
- Powder Coated
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Frame Material
- Steel
- Number of Mounting Holes
- 4
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Adjustability
- Adjustable Height
- Assembly
- Fully Assembled
- Product Type
- Pegboard
- Mount Type
- Upright
- Metal Material Gauge
- 18 ga
- Peg Hole Spacing
- 1 in
Description
Pegboard, Product Type Pegboard, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Upright, Overall Depth 2 in, Overall Width 34 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Overall Height 14 in, Metal Material Gauge 18 ga