Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCZ-3DRA2122

  • Zoro # G823436847


product price:  $920.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Fully Assembled
Overall Depth
21 in
Finish
Powder Painted
Pedestal Type
Cabinet
Frame Material Finish
Powder Painted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCZ-3DRA2122
Zoro #
G823436847
UPC #
840093890726
Country of Origin
Mexico

Dimensions

Overall Depth
21 in
Overall Height
28 3/4 in
Overall Width
22 in
For Work Station Depth
21 in
For Work Station Height
29 in

Details

Assembly
Fully Assembled
Finish
Powder Painted
Pedestal Type
Cabinet
Frame Material Finish
Powder Painted
Compatible with Manufacturer Part Number
Frame Construction
Welded Only
Compatible Brand
BenchPro
Includes
3/4 in Phenolic Resin Top, Casters
Number of Shelves
0
Frame Material
Steel
Item
Cabinet Pedestal
Number of Drawers
3
Lock Type
No Lock
Overall Load Capacity
500 lb
Color
Blue
Number of Compartments
3
Product Type
Cabinet Pedestal
Features
1 3/4 in Top Thickness
Maximum Drawer Load Capacity
100 lb
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Weight
151 lb
Material
Steel

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 3/4 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes 3/4 in Phenolic Resin Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 28 3/4 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.