Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCSZ-3DRA2122

  • Zoro # G523435171


product price:  $2,046.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
21 in
Color
Silver
For Work Station Height
29 in
Frame Material
Stainless Steel
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSZ-3DRA2122
Zoro #
G523435171
UPC #
840093891228
Country of Origin
Mexico

Dimensions

Overall Depth
21 in
For Work Station Height
29 in
Overall Height
28 3/4 in
For Work Station Depth
21 in
Overall Width
22 in

Details

Color
Silver
Frame Material
Stainless Steel
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Overall Load Capacity
500 lb
Lock Type
No Lock
Frame Construction
Welded Only
Frame Material Finish
Plain
Compatible with Manufacturer Part Number
Item
Cabinet Pedestal
Material
Stainless Steel
Compatible Brand
BenchPro
Assembly
Fully Assembled
Number of Drawers
3
Includes
3/4 in Phenolic Resin Top, Casters
Weight
151 lb
Features
Anti-Microbial, Chemical Resistant, Moisture Resistant
Product Type
Cabinet Pedestal
Number of Shelves
0
Maximum Drawer Load Capacity
100 lb
Pedestal Type
Cabinet
Number of Compartments
3

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features Anti-Microbial, Chemical Resistant, Moisture Resistant, For Work Station Depth 21 in, Includes 3/4 in Phenolic Resin Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 28 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.