Shop BENCHPRO
See all product information
Create Account
Top Bin Shelves
Mfr # TBS60-BK
Zoro # G523435140
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Features
All-Welded Construction
For Top Width
60 in
Color
Black
Metal Material Gauge
16 ga
Overall Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBS60-BK
- Zoro #
- G523435140
- UPC #
- 840093889911
- Country of Origin
- Mexico
Dimensions
- For Top Width
- 60 in
- Overall Depth
- 12 in
- Overall Width
- 60 in
- For Top Depth
- 24 in, 30 in, 36 in
- Compatible Workstation Width
- 60 in
Description
Top Bin Shelves, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Black, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 60 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.