BendPak PCL-18B-4 HIGH VOLTAGE Parking Lift
- Mfr # PCL-18B-4 HIGH VOLTAGE
- Zoro # G723367357
product price:Â
$
89,790.99
/pk of 4, $22,447.75/ea
Key Features
Number of Lift Positions
13
Voltage
High voltage
Overall Length
46 in
Minimum Lift Height
1 in
Overall Height
146-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCL-18B-4 HIGH VOLTAGE
- Zoro #
- G723367357
- UPC #
- 849672004745
- Country of Origin
- China
Dimensions
- Overall Length
- 46 in
- Minimum Lift Height
- 1 in
- Overall Height
- 146-1/2 in
- Wheel Diameter
- 8 in
- Overall Width
- 45-1/2 in
- Maximum Lift Height
- 71-1/2 in
- Stowed Height
- 1 in
- Base Width
- 45 in
- Base Length
- 32 1/2 in
- Wire Rope Length
- 48 3/4 in
- Length
- 48 3/4 in
- Fits Chest Size
Description
BendPak PCL-18B-4 HIGH VOLTAGE Parking Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.