Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
heavy duty 4 post lift
- Mfr # HDS14XT
- Zoro # G023781655
product price:Â
$
13,763.99
/ea
Key Features
Overall Width
130 in
Features
Overall Height
104 in
Voltage
220V AC
Minimum Arm Width
41 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDS14XT
- Zoro #
- G023781655
- UPC #
- 849672035855
- Country of Origin
- China
Dimensions
- Overall Width
- 130 in
- Overall Height
- 104 in
- Minimum Arm Width
- 41 1/2 in
- Platform/Lift Arm Length
- 227 1/2 in
- Maximum Arm Width
- 34 1/2 in
- Minimum Lift Height
- 7 1/2 in
- Maximum Lift Height
- 89 1/2 in
- Overall Length
- 272 in
- Length
- 272 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Features
- Voltage
- 220V AC
- Number of Lift Positions
- 18
- Load Capacity
- 7 ton
- Distance Between Columns
- 120 in
- Minimum Operating Pressure
- 30 psi
- For Lifting
- SUVs, Trucks
- Lift Type
- 4-Post Alignment Lift
- Number of Wheels
- 0
- Maximum Distance Between Columns
- 120 in
- Standards
- ALI Certified
- For Alignment Wheelbase
- 160 in
Description
Heavy Duty 4 Post Lift, Load Capacity 7 ton, Minimum Lift Height 7 1/2 in, Maximum Lift Height 89 1/2 in, For Lifting SUVs, Trucks, Standards ALI Certified, Distance Between Columns 120 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.