heavy duty 4 post lift
- Mfr # HD-9
- Zoro # G823781435
product price:Â
$
9,356.99
/ea
Key Features
For Alignment Wheelbase
115 in
Distance Between Columns
100 1/4 in
Includes
Rail Kit
Number of Wheels
0
Lift Type
4-Post Alignment Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD-9
- Zoro #
- G823781435
- UPC #
- 849672001423
- Country of Origin
- China
- Item
- Heavy Duty 4 Post Lift
- For Alignment Wheelbase
- 115 in
- Distance Between Columns
- 100 1/4 in
- Includes
- Rail Kit
- Number of Wheels
- 0
- Lift Type
- 4-Post Alignment Lift
- Load Capacity
- 4.5 ton
- Voltage
- 220V AC
- Features
- For Lifting
- Car
- Standards
- ETL Listed
- Number of Lift Positions
- 14
- Maximum Distance Between Columns
- 100 1/4 in
- Minimum Operating Pressure
- 30 psi
Dimensions
- Maximum Arm Width
- 35 in
- Overall Length
- 200 1/2 in
- Overall Height
- 88 in
- Overall Width
- 110 1/4 in
- Platform/Lift Arm Length
- 158 1/4 in
- Minimum Lift Height
- 7 in
- Maximum Lift Height
- 75 in
- Minimum Arm Width
- 41 in
- Length
- 200 1/2 in
- Fits Chest Size
Description
Heavy Duty 4 Post Lift, Load Capacity 4.5 ton, Minimum Lift Height 7 in, Maximum Lift Height 75 in, For Lifting Car, Standards ETL Listed, Distance Between Columns 100 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.