4-Post Bridge Jacks
- Mfr # RJ6W
- Zoro # G123781531
product price:Â
$
3,626.99
/ea
Key Features
Load Capacity
3 ton
Power Source
Manual
Minimum Height
1 1/4 in
Lifting Actuator
Foot Pedal, Hydraulic
Extended Height
17 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RJ6W
- Zoro #
- G123781531
- UPC #
- 849672018254
- Country of Origin
- China
Dimensions
- Minimum Height
- 1 1/4 in
- Extended Height
- 17 1/2 in
- Minimum Lift Height
- 1 1/4 in
- Maximum Lift Height
- 12 in
Details
- Item
- 4-Post Bridge Jacks
- Load Capacity
- 3 ton
- Power Source
- Manual
- Lifting Actuator
- Foot Pedal, Hydraulic
- Caster Type
- Easy-Roll
- Number of Lift Positions
- 3
- Maximum Operating Pressure
- 3,370 psi
- For Vehicle Type
- Cars
- Jack Type
- Rolling Bridge Jack
- Power Source - old
- Mechanical
- For Lifting
- Automobiles
Description
4-Post Bridge Jacks, Jack Type Rolling Bridge Jack, Load Capacity 3 ton, Lifting Actuator Foot Pedal, Hydraulic, Minimum Lift Height 1 1/4 in, Maximum Lift Height 12 in, Power Source Manual, Minimum Height 1 1/4 in, For Vehicle Type Cars, For Lifting Automobiles, Maximum Operating Pressure 3,370 psi, Number of Lift Positions 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.