heavy duty 4 post lift
- Mfr # HD-9ST
- Zoro # G823782173
product price:Â
$
9,172.99
/ea
Key Features
Overall Width
100 1/4 in
Overall Length
200 in
Minimum Arm Width
37 1/2 in
Includes
Rail Kit
Number of Lift Positions
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-9ST
- Zoro #
- G823782173
- UPC #
- 849672001416
- Country of Origin
- China
Dimensions
- Overall Width
- 100 1/4 in
- Overall Length
- 200 in
- Minimum Arm Width
- 37 1/2 in
- Platform/Lift Arm Length
- 164 in
- Maximum Lift Height
- 74 1/2 in
- Overall Height
- 88 in
- Minimum Lift Height
- 7 in
- Maximum Arm Width
- 37 1/2 in
- Length
- 200 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Includes
- Rail Kit
- Number of Lift Positions
- 12
- Lift Type
- 4-Post Alignment Lift
- Number of Wheels
- 0
- Load Capacity
- 4.5 ton
- Minimum Operating Pressure
- 30 psi
- Voltage
- 220V AC
- Features
- Maximum Distance Between Columns
- 89 3/4 in
- Standards
- CE
- Distance Between Columns
- 89 3/4 in
- For Lifting
- Car
- For Alignment Wheelbase
- 115 in
Description
Heavy Duty 4 Post Lift, Load Capacity 4.5 ton, Minimum Lift Height 7 in, Maximum Lift Height 74 1/2 in, For Lifting Car, Standards CE, Distance Between Columns 89 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.