BendPak LR-10000 Low-Rise Lift

  • Mfr # LR-10000

  • Zoro # G023367415


product price:  $8,254.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Wheels
0
For Lifting
Vehicles and vehicle components
Distance Between Columns
23 in
Overall Height
22-1/2 in
Voltage
220V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR-10000
Zoro #
G023367415
UPC #
849672016311
Country of Origin
China

Dimensions

Overall Height
22-1/2 in
Stowed Height
4-3/8 in
Maximum Lift Height
31-3/4 in
Overall Width
85 in
Overall Length
83-1/2 in
Platform/Lift Arm Length
53 in
Minimum Lift Height
4-3/8 in

Details

Number of Wheels
0
For Lifting
Vehicles and vehicle components
Distance Between Columns
23 in
Voltage
220V
Lifting Actuator
Lever
Power Source
Electric/Hydraulic
Number of Lift Positions
4
Item
LR-10000 Low-Rise Lift
Load Capacity
10,000 lb
Features
Low-profile height; Single-point safety release; Industrial-grade hydraulic cylinder
Frame Material
Steel
Includes
4 Lift Pad Base Assembly; 4 Lift Pad Extension Assembly

Description

BendPak LR-10000 Low-Rise Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.