BendPak 10AP-168 Two-Post Car Lift
- Mfr # 10AP-168
- Zoro # G723367401
product price:Â
$
10,090.99
/ea
Key Features
Includes
Product Lift; 4 Screw Pad 60mm Pin; Post Extensions
Lifting Actuator
Lever
Number of Lift Positions
14
Maximum Lift Height
82 in
Maximum Arm Width
56 in Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10AP-168
- Zoro #
- G723367401
- UPC #
- 849672024316
- Country of Origin
- China
- Includes
- Product Lift; 4 Screw Pad 60mm Pin; Post Extensions
- Lifting Actuator
- Lever
- Number of Lift Positions
- 14
- Item
- 10AP-168 Two-Post Car Lift
- Frame Material
- Steel
- Power Source
- Electric/Hydraulic
- For Lifting
- Vehicles and vehicle components
- Number of Wheels
- 0
- Features
- Bi-Metric Swing Arms; Triple-Telescoping; Innovative Safety Lock; Adaptable Design SYMMETRIC or ASYMMETRIC
- Distance Between Columns
- 108-1/4 in - 118-1/4 in
- Load Capacity
- 10,000 lb
- Voltage
- 220V
- Standards
- ALI Certified
- Power Source - TS Only
- Electric/Hydraulic
Dimensions
- Maximum Lift Height
- 82 in
- Maximum Arm Width
- 56 in Length
- Overall Width
- 145 in
- Stowed Height
- 4-3/8 in
- Overall Length
- 26 in
- Overall Height
- 169 in
- Minimum Arm Width
- 22 in Length
- Minimum Lift Height
- 4-3/8 in
Description
BendPak 10AP-168 Two-Post Car Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.