BendPak LR-60 Low-Rise Lift

  • Mfr # LR-60

  • Zoro # G923367201


product price:  $5,316.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Stowed Height
4 in
Distance Between Columns
34-3/4 in
Frame Material
Steel
Platform/Lift Arm Length
53 in
Number of Lift Positions
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR-60
Zoro #
G923367201
UPC #
849672001270
Country of Origin
China

Dimensions

Stowed Height
4 in
Platform/Lift Arm Length
53 in
Maximum Lift Height
25 in
Overall Width
70-3/4 in
Minimum Lift Height
4 in
Overall Height
25 in
Overall Length
81 in

Details

Item
LR-60 Low-Rise Lift
Distance Between Columns
34-3/4 in
Frame Material
Steel
Number of Lift Positions
3
For Lifting
Vehicles and vehicle components
Power Source
Electric/Hydraulic
Number of Wheels
0
Load Capacity
6,000 lb
Voltage
110V
Includes
Low Rise Scissor Lift Rubber Pad Kit, Set of 8;
Features
Low-profile height; Low-profile height; Industrial-grade hydraulic cylinder
Lifting Actuator
Lever

Description

BendPak LR-60 Low-Rise Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.