BendPak LR-60P Low-Rise Lift

  • Mfr # LR-60P

  • Zoro # G723367388


product price:  $5,499.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Lifting
Vehicles and vehicle components
Maximum Lift Height
25 in
Overall Length
81 in
Lifting Actuator
Lever
Features
Low-profile height; Low-profile height; Industrial-grade hydraulic cylinder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR-60P
Zoro #
G723367388
UPC #
849672001287
Country of Origin
China

Dimensions

Maximum Lift Height
25 in
Overall Length
81 in
Overall Width
70-3/4 in
Minimum Lift Height
4 in
Overall Height
25 in
Wheel Diameter
3 in
Platform/Lift Arm Length
53 in
Stowed Height
4 in

Details

For Lifting
Vehicles and vehicle components
Lifting Actuator
Lever
Features
Low-profile height; Low-profile height; Industrial-grade hydraulic cylinder
Frame Material
Steel
Number of Lift Positions
3
Load Capacity
6,000 lb
Item
LR-60P Low-Rise Lift
Includes
Low Rise Scissor Lift Rubber Pad Kit, Set of 8; Tow Cart
Distance Between Columns
34-3/4 in
Power Source
Electric/Hydraulic
Voltage
110V
Number of Wheels
2

Description

BendPak LR-60P Low-Rise Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.