BendPak MDS-6LP Low-Rise Lift

  • Mfr # MDS-6LP

  • Zoro # G723367029


product price:  $11,192.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Platform/Lift Arm Length
77 in
Minimum Lift Height
5-1/4 in
Overall Height
44 in
Power Source
Electric/Hydraulic
Distance Between Columns
40 in - 46 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDS-6LP
Zoro #
G723367029
UPC #
849672004868
Country of Origin
China

Dimensions

Platform/Lift Arm Length
77 in
Minimum Lift Height
5-1/4 in
Overall Height
44 in
Overall Length
150-1/4 in
Maximum Lift Height
39 in
Overall Width
78 in - 84 in
Stowed Height
5-1/4 in

Details

Power Source
Electric/Hydraulic
Item
MDS-6LP Low-Rise Lift
Distance Between Columns
40 in - 46 in
Features
Heavy-duty construction; shop-ready design
Number of Wheels
0
Voltage
220V
Frame Material
Steel
Load Capacity
6,000 lb
Lifting Actuator
Control Box
Number of Lift Positions
4
Includes
Product only
For Lifting
Vehicles and vehicle components

Description

BendPak MDS-6LP Low-Rise Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.