Wheel Lift
- Mfr # RWS-200WL
- Zoro # G723781757
product price:Â
$
2,249.99
/ea
Key Features
Dolly Body Length
30 in
Features
Ideal for Removing and Installing Heavy Wheels on Vehicles Raised on Car Lifts or Floor Jacks, Rechargeable 24V Lithium-Ion Battery
Load Capacity
0.1 ton
Product Type
Wheel Dolly
Dolly Body Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWS-200WL
- Zoro #
- G723781757
- UPC #
- 849672039082
- Country of Origin
- China
Dimensions
- Dolly Body Length
- 30 in
- Dolly Body Width
- 27 in
- Lift Arm Length
- 45 in
- Fits Chest Size
- Ideal for Removing and Installing Heavy Wheels on Vehicles Raised on Car Lifts or Floor Jacks, Rechargeable 24V Lithium-Ion Battery
Details
- Item
- Wheel Lift
- Features
- Ideal for Removing and Installing Heavy Wheels on Vehicles Raised on Car Lifts or Floor Jacks, Rechargeable 24V Lithium-Ion Battery
- Load Capacity
- 0.1 ton
- Product Type
- Wheel Dolly
- Maximum Weight Capacity
- 200 lb
- Maximum Vertical Lift
- 45 in
- Application
- EV Service Bays, Fleet Facilities, Tire Shops
- Body Material
- Steel
- Wheel Type
- Portable Wheel
Description
Wheel Lift, Load Capacity 0.1 ton, Dolly Body Width 27 in, Dolly Body Length 30 in, Body Material Steel, Maximum Vertical Lift 45 in, Application EV Service Bays, Fleet Facilities, Tire Shops, Features Ideal for Removing and Installing Heavy Wheels on Vehicles Raised on Car Lifts or Floor Jacks, Rechargeable 24V Lithium-Ion Battery, Wheel Type Portable Wheel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.