Shop BENDPAK
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4-Post Bridge Jacks
- Mfr # RJ45W
- Zoro # G123782033
product price:Â
$
3,488.99
/ea
Key Features
Extended Height
21 in
Jack Type
Rolling Bridge Jack
Caster Type
Easy-Roll
Lifting Actuator
Foot Pedal, Hydraulic
Power Source
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RJ45W
- Zoro #
- G123782033
- UPC #
- 849672018247
- Country of Origin
- China
Dimensions
- Extended Height
- 21 in
- Minimum Lift Height
- 4 1/2 in
- Minimum Height
- 4 1/2 in
- Maximum Lift Height
- 15 1/2 in
Details
- Item
- 4-Post Bridge Jacks
- Jack Type
- Rolling Bridge Jack
- Caster Type
- Easy-Roll
- Lifting Actuator
- Foot Pedal, Hydraulic
- Power Source
- Manual
- Includes
- Stackable Adapter Set
- Load Capacity
- 2.25 ton
- Number of Lift Positions
- 3
- Maximum Operating Pressure
- 2,490 psi
- For Vehicle Type
- Cars
- Power Source - old
- Mechanical
- For Lifting
- Automobiles
Description
4-Post Bridge Jacks, Jack Type Rolling Bridge Jack, Load Capacity 2.25 ton, Lifting Actuator Foot Pedal, Hydraulic, Minimum Lift Height 4 1/2 in, Maximum Lift Height 15 1/2 in, Power Source Manual, Minimum Height 4 1/2 in, For Vehicle Type Cars, For Lifting Automobiles, Includes Stackable Adapter Set, Maximum Operating Pressure 2,490 psi, Number of Lift Positions 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.