heavy duty 4 post lift
- Mfr # HD-7W
- Zoro # G523782121
product price:Â
$
10,274.99
/ea
Key Features
Maximum Arm Width
35 in
Voltage
220V AC
Number of Lift Positions
17
Lift Type
4-Post Alignment Lift
Maximum Lift Height
86 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-7W
- Zoro #
- G523782121
- UPC #
- 849672001041
- Country of Origin
- China
Dimensions
- Maximum Arm Width
- 35 in
- Maximum Lift Height
- 86 1/2 in
- Overall Length
- 200 1/2 in
- Platform/Lift Arm Length
- 158 1/4 in
- Minimum Arm Width
- 41 in
- Overall Height
- 100 in
- Minimum Lift Height
- 5 in
- Overall Width
- 110 1/4 in
- Length
- 200 1/2 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Voltage
- 220V AC
- Number of Lift Positions
- 17
- Lift Type
- 4-Post Alignment Lift
- For Alignment Wheelbase
- 115 in
- Number of Wheels
- 0
- Distance Between Columns
- 100 1/4 in
- Includes
- Rail Kit
- For Lifting
- Car
- Load Capacity
- 3.5 ton
- Features
- Maximum Distance Between Columns
- 100 1/4 in
- Minimum Operating Pressure
- 30 psi
Description
Heavy Duty 4 Post Lift, Load Capacity 3.5 ton, Minimum Lift Height 5 in, Maximum Lift Height 86 1/2 in, For Lifting Car, Distance Between Columns 100 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.