Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BendPak PCL-18B-6 HIGH VOLTAGE Parking Lift
- Mfr # PCL-18B-6 HIGH VOLTAGE
- Zoro # G923367010
product price:Â
$
138,454.99
/pk of 6, $23,075.83/ea
Key Features
Maximum Lift Height
71-1/2 in
Number of Lift Positions
13
Overall Width
45-1/2 in
Overall Length
46 in
Voltage
High voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCL-18B-6 HIGH VOLTAGE
- Zoro #
- G923367010
- UPC #
- 849672005001
- Country of Origin
- China
- Number of Lift Positions
- 13
- Voltage
- High voltage
- Item
- PCL-18B-6 HIGH VOLTAGE Parking Lift
- Features
- 18,000-lb. individual column capacity; Meets or exceeds the standards prescribed by ANSI/ALI ALCTV-2011; Two-speed lowering option – turtle or rabbit speed settings
- Frame Material
- Steel
- Load Capacity
- 108,000 lb
- Power Source
- Electric/Hydraulic
- Includes
- Set of 6 Mobile Column Lifts 18,000-lb. individual column
- For Lifting
- Vehicles and vehicle components
- Number of Wheels
- 12
- Lift Type
- Forked Mobile Column Lift
- Lifting Actuator
- Control Box
- Standards
- ANSI/ALI ALCTV-2011
- Power Source - TS Only
- Electric/Hydraulic
- Color
- Black
- Wire Color
- Black
Dimensions
- Maximum Lift Height
- 71-1/2 in
- Overall Width
- 45-1/2 in
- Overall Length
- 46 in
- Wheel Diameter
- 8 in
- Minimum Lift Height
- 1 in
- Stowed Height
- 1 in
- Overall Height
- 146-1/2 in
- Base Length
- 32 1/2 in
- Base Width
- 45 in
- Wire Rope Length
- 48 3/4 in
- Length
- 48 3/4 in
- Fits Chest Size
Description
BendPak PCL-18B-6 HIGH VOLTAGE Parking Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.