BendPak 10AP Two-Post Car Lift
- Mfr # 10AP
- Zoro # G123367421
product price:Â
$
9,356.99
/ea
Key Features
Features
Bi-Metric Swing Arms; Triple-Telescoping; Innovative Safety Lock; Adaptable Design SYMMETRIC or ASYMMETRIC
Minimum Arm Width
22 in Length
Maximum Lift Height
82 in
Number of Lift Positions
14
Minimum Lift Height
4-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10AP
- Zoro #
- G123367421
- UPC #
- 849672024293
- Country of Origin
- China
Dimensions
- Minimum Arm Width
- 22 in Length
- Maximum Lift Height
- 82 in
- Minimum Lift Height
- 4-3/8 in
- Maximum Arm Width
- 56 in Length
- Overall Height
- 145 in
- Overall Length
- 26 in
- Overall Width
- 145 in
- Stowed Height
- 4-3/8 in
Details
- Features
- Bi-Metric Swing Arms; Triple-Telescoping; Innovative Safety Lock; Adaptable Design SYMMETRIC or ASYMMETRIC
- Item
- 10AP Two-Post Car Lift
- Number of Lift Positions
- 14
- Load Capacity
- 10,000 lb
- Number of Wheels
- 0
- Power Source
- Electric/Hydraulic
- Frame Material
- Steel
- For Lifting
- Vehicles and vehicle components
- Distance Between Columns
- 108-1/4 in - 118-1/4 in
- Voltage
- 220V
- Lifting Actuator
- Lever
- Includes
- Product Lift; 4 Screw Pad 60mm Pin
- Standards
- ALI Certified
- Power Source - TS Only
- Electric/Hydraulic
Description
BendPak 10AP Two-Post Car Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.