Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
heavy duty 4 post lift
- Mfr # HD-9XL
- Zoro # G323782086
product price:Â
$
9,539.99
/ea
Key Features
Number of Wheels
0
Maximum Lift Height
75 in
For Lifting
Car
Maximum Arm Width
35 in
Lift Type
4-Post Alignment Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-9XL
- Zoro #
- G323782086
- UPC #
- 849672001904
- Country of Origin
- China
Dimensions
- Maximum Lift Height
- 75 in
- Maximum Arm Width
- 35 in
- Minimum Lift Height
- 5 in
- Minimum Arm Width
- 41 in
- Overall Width
- 110 1/4 in
- Platform/Lift Arm Length
- 182 1/4 in
- Overall Length
- 224 1/2 in
- Overall Height
- 88 in
- Length
- 224 1/2 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Number of Wheels
- 0
- For Lifting
- Car
- Lift Type
- 4-Post Alignment Lift
- Maximum Distance Between Columns
- 100 1/4 in
- Minimum Operating Pressure
- 30 psi
- Number of Lift Positions
- 14
- Distance Between Columns
- 100 1/4 in
- Standards
- CE
- Voltage
- 220V AC
- For Alignment Wheelbase
- 135 in
- Features
- Load Capacity
- 4.5 ton
- Includes
- Rail Kit
Description
Heavy Duty 4 Post Lift, Load Capacity 4.5 ton, Minimum Lift Height 5 in, Maximum Lift Height 75 in, For Lifting Car, Standards CE, Distance Between Columns 100 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.