Ranger RCD-1500 Vehicle Dolly
Mfr # RCD-1500
Zoro # G723366947
product price:Â $833.99
/ea
Free Shipping & Returns
Key Features
Tire Size
15 in x 28 in
Sub-brand
Ranger
Lifting Capacity
1,500 lb
Caster Diameter
4 in
For Use With
Cars; SUVs; Trucks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RCD-1500
Zoro #
G723366947
UPC #
849672000747
Country of Origin
China
Dimensions
Tire Size
15 in x 28 in
Caster Diameter
4 in
Overall Height
6 in
Dimensions
21 in x 24 in x 6 in
Details
Sub-brand
Ranger
Lifting Capacity
1,500 lb
For Use With
Cars; SUVs; Trucks
Frame Material
Steel
Includes
Sets of Two /Hook Latch;Sliding Pin
Frame Finish
Powder Coated
Type
Car Wheel Dolllie
Caster Material
Polyurethane
Description
Ranger RCD-1500 Vehicle Dolly helps move vehicles or wheel assemblies around the shop with controlled handling and durable support for service, storage, and positioning tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.