Shop BENDPAK
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WHEEL BALANCER
- Mfr # 5140177
- Zoro # G525055872
product price:Â
$
8,805.99
/ea
Key Features
Includes
Lug-Centric Mounting Pressure Plate Adapter Kit
Cycle Time
7 sec
Display Type
LED
Minimum Rim Diameter
12 in
Features
3D Auto Data Entry, Hidden Weight Support, Laser-Spot Placement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5140177
- Zoro #
- G525055872
- UPC #
- 849672035954
- Country of Origin
- China
Dimensions
- Minimum Rim Diameter
- 12 in
- Maximum Tire Diameter
- 43 in
- Minimum Rim Width
- 4 in
- Maximum Rim Diameter
- 24 in
- Overall Width
- 50 in
- Overall Length
- 40 in
- Maximum Rim Width
- 20 in
- Shaft Size
- 1.5 in
Details
- Item
- Wheel Balancer
- Includes
- Lug-Centric Mounting Pressure Plate Adapter Kit
- Cycle Time
- 7 sec
- Display Type
- LED
- Features
- 3D Auto Data Entry, Hidden Weight Support, Laser-Spot Placement
- Phase
- Single-Phase
- For Use With
- Aluminum Alloy Wheels, Steel Wheels
- Drive System
- Belt Drive
- Power Source
- Corded
- Balancing Accuracy
- 0.035 oz
- Average Balancing Speed
- 260 RPM
- Compatible Vehicle Type
- Light Duty Trucks, Passenger Cars
- Clamp Type
- Quick-release hub nut
Description
Wheel Balancer, Display Type LED, Phase Single-Phase, Minimum Rim Diameter 12 in, Maximum Rim Diameter 24 in, Balancing Accuracy 0.035 oz, Average Balancing Speed 260 RPM, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, Clamp Type Quick-release hub nut, Cycle Time 7 sec, Drive System Belt Drive, Features 3D Auto Data Entry, Hidden Weight Support, Laser-Spot Placement, For Use With Aluminum Alloy Wheels, Steel Wheels, Includes Lug-Centric Mounting Pressure Plate Adapter Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.