Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wheel Balancer
- Mfr # 5140179
- Zoro # G225056063
product price:Â
$
20,007.99
/ea
Key Features
Overall Width
70 in
Overall Length
67 in
Maximum Tire Diameter
47 in
Drive System
Belt Drive
For Use With
Light-Duty Truck Wheels, OTR Wheels, Passenger Car Wheels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5140179
- Zoro #
- G225056063
- UPC #
- 849672036173
- Country of Origin
- China
Dimensions
- Overall Width
- 70 in
- Overall Length
- 67 in
- Maximum Tire Diameter
- 47 in
- Minimum Rim Diameter
- 13 in
- Shaft Size
- 1.5 in
- Maximum Rim Width
- 20 in
- Maximum Rim Diameter
- 24 in
- Minimum Rim Width
- 4 in
Details
- Item
- Wheel Balancer
- Drive System
- Belt Drive
- For Use With
- Light-Duty Truck Wheels, OTR Wheels, Passenger Car Wheels
- Phase
- Single-Phase
- Display Type
- LED
- Power Source
- Corded
- Balancing Accuracy
- 0.035 oz
- Average Balancing Speed
- 260 RPM
- Compatible Vehicle Type
- Buses, Heavy Duty Trucks, Light Duty Trucks, Passenger Cars
- Cycle Time
- 7 sec
- Features
- 330 lb Wheel Capacity, Drive-Check Technology, Electro-Pneumatic Braking, Five Balancing Modes
- Clamp Type
- Jaw Clamping Chuck
- Includes
- Full Heavy-Duty Cone and Commercial Adapter Kit
Description
Wheel Balancer, Display Type LED, Phase Single-Phase, Minimum Rim Diameter 13 in, Maximum Rim Diameter 24 in, Balancing Accuracy 0.035 oz, Average Balancing Speed 260 RPM, Compatible Vehicle Type Buses, Heavy Duty Trucks, Light Duty Trucks, Passenger Cars, Clamp Type Jaw Clamping Chuck, Cycle Time 7 sec, Drive System Belt Drive, Features 330 lb Wheel Capacity, Drive-Check Technology, Electro-Pneumatic Braking, Five Balancing Modes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.