Shop BENDPAK
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wheel Balancer
- Mfr # 5140334
- Zoro # G225055936
product price:Â
$
5,316.99
/ea
Key Features
Features
30 in Wheel Capacity, 64 Tooth Encoder, Digital Sensor Accuracy, Fast Cycle Times, Organized Technician Workflow
Maximum Tire Diameter
43 in
Maximum Rim Width
15 in
Shaft Size
1.5 in
Overall Width
50 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5140334
- Zoro #
- G225055936
- UPC #
- 849672044109
- Country of Origin
- China
Dimensions
- Maximum Tire Diameter
- 43 in
- Maximum Rim Width
- 15 in
- Shaft Size
- 1.5 in
- Overall Width
- 50 1/2 in
- Minimum Rim Diameter
- 12 in
- Maximum Rim Diameter
- 30 in
- Minimum Rim Width
- 4 in
- Overall Length
- 41 in
Details
- Item
- Wheel Balancer
- Features
- 30 in Wheel Capacity, 64 Tooth Encoder, Digital Sensor Accuracy, Fast Cycle Times, Organized Technician Workflow
- For Use With
- Light-Duty Truck Wheels, Passenger Car Wheels
- Includes
- High-Volume Top Tray, Side Cone Pegs, Side Shelf
- Balancing Accuracy
- 0.035 oz
- Clamp Type
- Quick-release hub nut
- Power Source
- Corded
- Average Balancing Speed
- 260 RPM
- Drive System
- Belt Drive
- Display Type
- LED
- Phase
- Single-Phase
- Compatible Vehicle Type
- Light Duty Trucks, Passenger Cars
- Cycle Time
- 7 sec
Description
Wheel Balancer, Display Type LED, Phase Single-Phase, Minimum Rim Diameter 12 in, Maximum Rim Diameter 30 in, Balancing Accuracy 0.035 oz, Average Balancing Speed 260 RPM, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, Clamp Type Quick-release hub nut, Cycle Time 7 sec, Drive System Belt Drive, Features 30 in Wheel Capacity, 64 Tooth Encoder, Digital Sensor Accuracy, Fast Cycle Times, Organized Technician Workflow, For Use With Light-Duty Truck Wheels, Passenger Car Wheels
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.