Zoro Homepage

Cleanroom Wipe, 8" x 10", 100 Wipes

  • Mfr # PW880.0810.12

  • Zoro # G4733653


product price: $33.69
/ea

Key Features

Material
Polypropylene
Color
White
Sheet Size
8 in x 10 in
Container Type
Pack
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW880.0810.12
Zoro #
G4733653
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 in x 10 in
Roll Length
No Roll
Sheet Width
8 in
Sheet Length
10 in

Details

Item
Dry Wipe
Material
Polypropylene
Color
White
Container Type
Pack
Number of Sheets
100
Lint Level
Low Lint
Series
Pro-Wipe 880
Containers per UOM
1
Wipes per Container
100
Formula
Dry
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 5 (Class 100)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Pro-Wipe 880, White, Minimum Cleanroom Standards ISO 5 (Class 100), Polypropylene, Lint Level Low Lint, Roll Length No Roll, Sheet Length 10 in, Sheet Width 8 in, Number of Sheets 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.