Polyester Prewet Cleaning Wipes 6" x 9"
Mfr # SPXC1000.02.12R
Zoro # G3237978
product price: $26.29
/eaKey Features
Material
45% Polyester, 55% Cellulose
Color
White
Sheet Size
9 in x 6 in
Container Type
Soft Pack
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPXC1000.02.12R
Zoro #
G3237978
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
9 in x 6 in
Container Size
100 ct
Sheet Width
6 in
Sheet Length
9 in
Details
Item
Cleanroom Prewet Wipes
Material
45% Polyester, 55% Cellulose
Color
White
Container Type
Soft Pack
Fragrance
Unscented
Wet Contact Time
No Efficacy
Cleaner Chemical Product Grouping
Cleanroom Wipes
Cleaner Form
Wipes
Primary Chemical
Alcohol
Formula
9% Isopropyl Alcohol, 91% Deionized Water
Wipes Application
Flammable Control
Standards
ISO Class 5
Application
Cleanroom
Features
Low-Lint
Packaging Type
Soft Pack
NSF Rating
Not Rated
Description
Cleanroom Wipes, Cleanroom Prewet Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 100 ct, Container Type Soft Pack, Sheet Size 9 in x 6 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Cleanroom, Color White, Features Low-Lint, Formula 9 Percent Isopropyl Alcohol, 91 Percent Deionized Water, Material 45 Percent Polyester, 55 Percent Cellulose, NSF Rating Not Rated, Sheet Length 9 in, Sheet Width 6 in, Standards ISO Class 5
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.