Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Through Window Air Curtain, 7 In. H

  • Mfr # DTU03-2026AA

  • Zoro # G3021426


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Width
25 1/4 in
Phase
1
Max. Mounting Height
3 ft
Air Curtain Finish
Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTU03-2026AA
Zoro #
G3021426
UPC #
-
Country of Origin
United States

Dimensions

Width
25 1/4 in
Max. Mounting Height
3 ft
Height
7 in
Air Curtain Max. Door Width
2 ft
Depth
7 3/4 in
Overall Height
7 in
Overall Width
28 1/8 in
Overall Depth
7 3/4 in
Mounting Height for Insect Control
5 ft
Nozzle Width
24 1/2 in
Mounting Height for Temperature Control
3 ft
Mounting Hole Diameter
Not Available
Power Cord Length
6 ft
For Frame Opening Width
2 ft

Details

Item
Unhtd 7"H 28.2"W 8"D Alumin Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
2
Air Curtain Air Velocity
2800 fpm
Voltage
115
Air Curtain Air Volume
200 cfm
Air Curtain dBA @ 10 Feet
52 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum
Hz
60
Motor Type
Shaded Pole
Requires
20A Dedicated Circuit
Number of Speeds
1
Housing Color
Silver
Motor HP
1/20 hp, 1/12 hp
Motor Enclosure
Open
Max. Amps
2.2
Air Curtain Item
Drive Through Window Air Curtain
Includes
(3) 6 ft Prong Grounded Plug with Factory Wired Fan On Off Switch
Max. RPM
1,625 RPM
Standards
cULus, UL Listed
Control Type
Switch
Housing Material
Aluminum
Minimum Operating Temperature
Not Available
Assembly
Not Available
Series
DTU03
Power Consumption
0.1 kW
Maximum Air Velocity
2,800 fpm
Washdown
No
Ultraviolet Air Cleaning
No
Profile Type
Drive Thru
Maximum Air Volume
200 cfm
For Outdoor Use
Yes
Finish
Powder Coated
Full Load Current
2.2 A
HEPA Air Cleaning
No
Grille Material
Aluminum
Nameplate Voltage
120V AC
Maximum Speed
1,625 RPM
Sanitation Certified
No
Motor Horsepower per Motor
1/20 hp, 1/12 hp
Heated/Not Heated
Not Heated
Frequency
60 Hz
Electrical Connection
Plug-In
Sound Level @ 10 ft
52 dBA
Includes Mounting Fasteners
Not Available
Maximum Operating Temperature
Not Available

Description

Unhtd 7 In.H 28.2 In.W 8 In.D Alumin Air Curtain, For Frame Opening Width 2 ft, Mounting Height for Temperature Control 3 ft, Overall Depth 7 3/4 in, Overall Height 7 in, Overall Width 28 1/8 in, Profile Type Drive Thru, Heated/Not Heated Not Heated, Maximum Air Velocity 2,800 fpm, Mounting Height for Insect Control 5 ft, Maximum Air Volume 200 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 52 dBA, Housing Color Silver, Phase 1, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.