Zoro Homepage

Low Profile Air Curtain, 42-7/8 In. W

  • Mfr # SLC07-1042AC-G

  • Zoro # G1586094


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Width
42 7/8 in
Phase
1
Max. Mounting Height
7 ft
Air Curtain Finish
Powder Coated
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC07-1042AC-G
Zoro #
G1586094
UPC #
-
Country of Origin
United States

Dimensions

Width
42 7/8 in
Max. Mounting Height
7 ft
Height
8 1/2 in
Air Curtain Max. Door Width
3.5 ft
Depth
8 in
Overall Height
8 1/2 in
Overall Depth
8 1/2 in
Overall Width
42 in
Nozzle Width
40 5/8 in
Power Cord Length
Not Available
Mounting Height for Insect Control
7 ft
For Frame Opening Width
3 1/2 ft
Mounting Height for Temperature Control
7 ft
Mounting Hole Diameter
Not Available

Description

Unhtd 8.5 In.H 42 In.W 8.5 In.D Alum Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 8 1/2 in, Overall Height 8 1/2 in, Overall Width 42 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 3,439 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,188 cfm, Nameplate Voltage 120/208-240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.