
Besa Bolla Stem Pendant, Amber Cloud, Black Finish, 1x 40W MAX E12 Base
Mfr # 1TT-412218-BK
Zoro # G415613991
product price: $910.99
/ea
Free Shipping & Returns
Key Features
Glass Color
Beige
Height
5.25 in
Finish
Amber Cloud
Dimmable
Yes
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-412218-BK
Zoro #
G415613991
UPC #
767932298102
Country of Origin
China
Dimensions
Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Glass Color
Beige
Finish
Amber Cloud
Dimmable
Yes
Damp/Wet Rating
Damp
Voltage
120V
Fixture Wattage
40W
Item
Pendant
Shade Material
Glass
Style
Contemporary
Material
Brass/Steel
Number of Lights
1
cUL or cETL Listing
cUL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
39 in
Bulb Shape
B10
UL or ETL Listing
UL
Fixture Socket Type
E12 (Candelabra)
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.