Besa Cierro Cable Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1KX-412407-LED-BK

  • Zoro # G015613360


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
CRI
90+
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-412407-LED-BK
Zoro #
G015613360
UPC #
767893295127
Country of Origin
China

Dimensions

Shade Diameter
5.735 in
Height
9.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
CRI
90+
Number of Lights
1
Lumens
800
Finish
Opal Matte
Lighting Technology
LED
Lamp Included
Yes
Color Temperature
3000K
Glass Color
White
Rated Life
30000
Material
Brass/Steel
Style
Contemporary
Item
Pendant
Voltage
120V
Fixture Wattage
9W
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Bulb Shape
A19

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.