Zoro Homepage

Besa Kao Pendant, Medium, Bronze Finish, 1x 3W LED

  • Mfr # 1XT-KAOMD-LED-BR

  • Zoro # G715613639


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
CRI
90+
Lumens
300
Damp/Wet Rating
Dry
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-KAOMD-LED-BR
Zoro #
G715613639
UPC #
768607304852
Country of Origin
China

Dimensions

Height
2.375 in
Shade Diameter
4.625 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
12V
CRI
90+
Lumens
300
Damp/Wet Rating
Dry
Number of Lights
1
Material
Brass/Aluminum
Style
Contemporary
Fixture Wattage
3W
Shade Material
Wood
Glass Color
Brown
Dimmable
Yes
Color Temperature
3000K
Lamp Included
Yes
Rated Life
25000
Lighting Technology
LED
Item
Pendant
Finish
Medium
Eco-Friendly (Y/N)
Yes
Bulb Shape
MR11
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Bronze
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL

Description

The Kao pendant light is a stunning fusion of natural beauty and modern design, featuring a graceful real wood shade that brings warmth and sophistication to any space. The luminaire, with its shade of rich textures and subtle grain patterns, bathes your room in a soft, ambient glow that creates an inviting and serene atmosphere. This kit includes everything you need to install an 8 foot LED-only monorail system, complete with three Scope spotlights and three Scope pendants. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.