
Besa Kaya 24 Sconce, Satin White Glass, Silver Finish, 2x60W Medium base
Mfr # KAYA24-SW-SL
Zoro # G715563064
product price:Â $531.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
24 in
Glass Color
Silver
Number of LEDs
2
Mounting
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KAYA24-SW-SL
Zoro #
G715563064
UPC #
768868304868
Country of Origin
China
Dimensions
Height
24 in
Diameter/Width (in Inches)
5.625 in
Shade Diameter/Width (in Inches)
5.625 in
Shade Height (in Inches)
3.75 in
Height of Center (in Inches)
12 in
Extension/Depth (in Inches)
6.5 in
Details
Item
Outdoor
Voltage
120V
Finish
Silver
Glass Color
Silver
Number of LEDs
2
Mounting
Vertical
Dimmable
Yes
Fixture Wattage
60W
Damp/Wet Rating
Wet
UL or ETL Listing
ETL
Fixture Finish
Silver
cUL or cETL Listing
cETL
Bulb Shape
A19
Material
Aluminum
Style
Contemporary
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
Description
The Kaya 24 Sconce presents an exquisite design crafted from a steel fitter, complemented by top and bottom Satin White Glass. This stunning combination of materials creates a visually appealing fixture that offers a delicate and balanced illumination. These stylish and functional luminaries are offered in a beautiful Silver finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.