
Besa Luna Cable Pendant, Carrera, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KX-477619-BK
Zoro # G315613534
product price: $459.00
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
100W
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-477619-BK
Zoro #
G315613534
UPC #
767893295974
Country of Origin
Germany
Dimensions
Shade Diameter
10.625 in
Height
8.25 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Damp/Wet Rating
Damp
Item
Pendant
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
100W
Style
Contemporary
Material
Brass/Steel
Number of Lights
1
Finish
Carrera
Voltage
120V
Glass Color
White
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Description
The Luna pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.