Besa Pape 10 Pendant, Glitter, Black Finish, 1x 9W LED

  • Mfr # 1JT-4912GL-LED-BK

  • Zoro # G415613595


product price:  $378.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Height
6.875 in
Color Temperature
3000K
Lumens
800
Glass Color
Crystal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-4912GL-LED-BK
Zoro #
G415613595
UPC #
767893291549
Country of Origin
Turkey

Dimensions

Height
6.875 in
Shade Diameter
10.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lamp Included
Yes
Color Temperature
3000K
Lumens
800
Glass Color
Crystal
Finish
Glitter
Dimmable
Yes
Style
Contemporary
Number of Lights
1
Damp/Wet Rating
Damp
Voltage
120V
Item
Pendant
Material
Brass/Steel
Rated Life
25000
Fixture Wattage
9W
Shade Material
Glass
CRI
90+
Lighting Technology
LED
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Black

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.