Zoro Homepage

Besa Pulse Sconce, White/Clear Glass, 1x7W LED Filament

  • Mfr # PULSE-LED-WH

  • Zoro # G315563068


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
10.5 in
Lumens
800
Finish
White
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PULSE-LED-WH
Zoro #
G315563068
UPC #
769021304862
Country of Origin
China

Dimensions

Height
10.5 in
Shade Diameter/Width (in Inches)
6 in
Diameter/Width (in Inches)
6 in
Shade Length/Depth (in Inches)
4.5 in
Extension/Depth (in Inches)
4.75 in
Shade Height (in Inches)
10.5 in
Height of Center (in Inches)
5.25 in

Details

Item
Outdoor
Voltage
120V
Lumens
800
Finish
White
Glass Color
White
Damp/Wet Rating
Wet
Mounting
Horizontal or Vertical
CRI
80+
Color Temperature
3000K
Lamp Included
Yes
Rated Life
15000
Dimmable
Yes
Number of LEDs
1
Lighting Technology
LED
Fixture Wattage
7W
cUL or cETL Listing
cUL
Shade Material
Glass
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Material
Aluminum
Fixture Finish
White
Eco-Friendly (Y/N)
Yes
Style
Contemporary

Description

Experience the allure of our Pulse luminaire, which boasts a hand-painted European glass diffuser with a clear top and bottom. The luminaire is skillfully crafted with a semi-translucent white finish or opaque black or bronze finish, enhancing its light output and creating a captivating glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.