
Besa Riva 9 Pendant, Ruby Matte, Black Finish, 1x 75W MAX E26 Base
Mfr # 1TT-1511RM-BK
Zoro # G315613893
product price: $815.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Finish
Ruby Matte
Voltage
120V
Material
Brass/Steel
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-1511RM-BK
Zoro #
G315613893
UPC #
767893297282
Country of Origin
China
Dimensions
Shade Diameter
5.125 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Number of Lights
1
Finish
Ruby Matte
Voltage
120V
Material
Brass/Steel
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Wattage
75W
Item
Pendant
Glass Color
Red
Style
Contemporary
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Description
The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Ruby Matte glass is a deep red cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.