Besa Rocky Outdoor Pendant, Copper, Black Finish, 1x 9W LED

  • Mfr # OP-ROCKYCP-LED-BK

  • Zoro # G415562992


product price:  $706.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
UL Listed
UL
Dimmable
Yes
Style
Contemporary
Light Bulb Wattage
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-ROCKYCP-LED-BK
Zoro #
G415562992
UPC #
768996304860
Country of Origin
Türkiye

Dimensions

Shade Diameter/Width (in Inches)
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Number of Lights
1
UL Listed
UL
Dimmable
Yes
Style
Contemporary
Light Bulb Wattage
9W
Shade Material
Glass
Bulb Included
Yes
Finish
Copper
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Bulb Shape
Puck
Lighting Technology
LED
Installation Location Rating
Damp
Lumens
800
cUL or cETL Listing
cUL
CRI
90+
Eco-Friendly (Y/N)
Yes
Life hours
30000
Color Temperature
3000K
Material
Brass/Steel
Glass/Shade Color
Copper
Fixture Finish
Black
Voltage
120V

Description

The Rocky Copper Pendant features a unique globe shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.