
Besa Spirit 8 Outdoor Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-SPIR8CL-BK
Zoro # G015563061
product price:Â $508.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Finish
Clear
Shade Material
Glass
Light Bulb Wattage
60W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-SPIR8CL-BK
Zoro #
G015563061
UPC #
769003304866
Country of Origin
Germany
Dimensions
Canopy/Fitter Height (in Inches)
0.625 in
Shade Diameter/Width (in Inches)
8.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
6.25 in
Details
Item
Pendant
Number of Lights
1
Finish
Clear
Shade Material
Glass
Light Bulb Wattage
60W
Dimmable
Yes
UL Listed
UL
Style
Contemporary
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Glass/Shade Color
Clear
Installation Location Rating
Damp
Voltage
120V
Material
Brass/Steel
cUL or cETL Listing
cUL
Description
The Spirit 8 Clear Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.