Friz Stem Pendant, White Linen, Black Finish, 1x75W Incandescent

  • Mfr # 1TT-FRIZLN-BK

  • Zoro # G706140038


product price:  $1,083.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
16 in
Lamp Type
A19
Mounting
Damp
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-FRIZLN-BK
Zoro #
G706140038
UPC #
767893278106
Country of Origin
Türkiye

Dimensions

Height
16 in
Maximum Hanging Length
39 In.
Shade Diameter
5 in
Canopy/Fitter Length
5 in
Shade Length
5 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Height
16 in

Details

Color
White
Housing Finish
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Shade Material
Glass
Item
Pendant
Housing Material
Steel
Fixture Type
Stem
Max. Fixture Wattage
75W
Bulb Technology
Standard
Material
Steel
Standards
UL; cUL
Fixture Wattage
75W
Lamp Quantity
1
Shade Color
White
Lamp Shape
A19
Fixture Socket Type
Medium base
Shade Finish
White Linen
Lamp Included
No
Damp/Wet Rating
Damp
Series
Friz
Lamp Base
Medium base
Dimmable
Yes

Description

Designed with an applied Linen decor to mimic the popular tightly woven fabric, the Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. White Linen is an attractive look of woven textures of white and gray decors. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.