Friz Stem Pendant, White Linen, Bronze Finish, 1x75W Incandescent

  • Mfr # 1TT-FRIZLN-BR

  • Zoro # G906139962


product price:  $999.99
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-FRIZLN-BR
Zoro #
G906139962
UPC #
767893278113
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
39 In.
Shade Diameter
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Shade Height
16 in
Shade Length
5 in
Canopy/Fitter Length
5 in
Height
16 in

Details

Color
White
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Shade Material
Glass
Item
Pendant
Bulb Technology
Standard
Fixture Type
Stem
Lamp Quantity
1
Fixture Wattage
75W
Standards
UL; cUL
Material
Steel
Housing Material
Steel
Max. Fixture Wattage
75W
Shade Color
White
Fixture Socket Type
Medium base
Lamp Shape
A19
Shade Finish
White Linen
Dimmable
Yes
Lamp Included
No
Lamp Base
Medium base
Damp/Wet Rating
Damp
Series
Friz

Description

Designed with an applied Linen decor to mimic the popular tightly woven fabric, the Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. White Linen is an attractive look of woven textures of white and gray decors. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.