Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halo 10 Wall, Black, 1x7W LED

  • Mfr # HALO10-LED-BK

  • Zoro # G106141796


product price: $382.50
/ea
Free Shipping & Returns

Key Features

Height
10
Fixture Voltage
120V
Glass Color
Black
Fixture Wattage
7W
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HALO10-LED-BK
Zoro #
G106141796
UPC #
767893193201
Country of Origin
China

Dimensions

Height
10
Length
10

Details

Fixture Voltage
120V
Glass Color
Black
Fixture Wattage
7W
Lamp Quantity
1
Housing Material
Aluminum

Description

Our Halo 10 sconce is an ultra low profile disc with LED edge lighting, designed to cast a soft glow back onto the mounting surface. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.