
Juni 10 Stem Pendant, Latte Bubble, Bronze, 1x60W Incandescent
Mfr # 1TT-JUNI10LT-BR
Zoro # G906141590
product price: $692.99
/ea
Free Shipping & Returns
Key Features
Color
Latte Bubble
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-JUNI10LT-BR
Zoro #
G906141590
UPC #
767893138653
Country of Origin
China
Details
Color
Latte Bubble
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Type
Stem
Bulb Technology
Standard
Fixture Wattage
60W
Material
Brass/Steel
Lamp Quantity
1
Description
The Juni 10 Pendant is composed of a transparent Latte glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.