Rio Cord Pendant, Silver Foil/Clear, Bronze Finish, 1x9W LED

  • Mfr # 1JT-RIOSF-LED-BR

  • Zoro # G906141996


product price:  $975.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-RIOSF-LED-BR
Zoro #
G906141996
UPC #
767893267384
Country of Origin
Germany

Dimensions

Maximum Hanging Length
10
Shade Diameter
12.375 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Shade Height
13 in
Shade Length
12.375 in
Canopy/Fitter Height
0.625 in
Length
12.375 in
Width
12.375 in
Height
13 in

Details

Color
Silver
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Includes
Lamps
Max. Fixture Wattage
9W
Fixture Wattage
9W
Rated Life
30000
CRI
90+
Lamp Quantity
1
Fixture Type
Cord
Standards
UL; cUL
Color Temperature
3000K
Housing Material
Brass/Steel
Bulb Technology
LED
Material
Brass/Steel
Lumens
800
Shade Color
Silver
Lamp Shape
A19
Fixture Socket Type
GU24
Shade Finish
Silver Foil/Clear
Lamp Base
GU24
Damp/Wet Rating
Damp
Lamp Included
Yes
Series
Rio

Description

Inspired by the natural beauty of the Hibiscus flower, our Rio Silver Pendant is a large scale fluted European glass shade, specifically designed for spacious environments. Our Silver Foil glass has combined sparkling and metallic aesthetics, with the inner foil casting a compelling warm glow when illuminated. The composition employs textured metal foil applied to the inner surface of a glossy clear blown glass, with a polished cut ring artfully placed between the metal and the clear bottom edge. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.